
- Tube Connector Type
applications
- Air, water, and other refrigerants applications
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Media | Other |
Series | OTC Series |
Material | Carbon Steel |
Type | Tube Connector |
Weight | 0.0 KG |
