- Tube Connector Type
applications
- Air, water, and other refrigerants applications
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | Aluminum |
| Media | Other |
| Series | OTC Series |
| Type | Tube Connector |
| Weight | 0.0 KG |

