
- Female Half, Socket Type
- 1/4 in Body Size
- 1/4-19 Thread Size
- Stainless Steel Material
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Seal Material | Buna-N |
Temperature Range [Min] | -40 °F |
Flow Rate | 3 gpm |
End Type 2 | BSPP |
Operating Pressure | 3700 psi |
Type | Female Half, Socket |
Media | Hydraulic |
End Type 1 | Push To Connect |
End Type | BSPP |
End Gender 2 | Female |
Length | 2.310 in |
Internal Connection Type | Ball Lock |
Fitting Angle | Straight |
Material | 316 Stainless Steel |
Series | HK Series |
End Gender 1 | Female |
Valve Type | 2 Way |
Body Size | 1/4 in |
Thread Size | 1/4-19 |
Thread Size 2 | G1/4-19 |
Hex Size 1 | 0.75 in |
Temperature Range [Max] | 250 °F |
Connection Style | Manual Connect |
Weight | 0.0 LB |
