- Plug Type
- 1/4 in Body Size
- 1/4-18 Thread Size
- Stainless Steel Material
applications
- Process/fluid transfer, Cooling, Corrosive environments, Chemicals/petrochemicals, Pharmaceuticals, Food Processing, Electrical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Hex Size 1 | 0.87 in |
| Length | 1.660 in |
| Thread Size | 1/4-18 |
| Body Size | 1/4 in |
| Seal Material | FKM |
| Type | Plug |
| Series | MLDB Series |
| End Type | NPT |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 392 °F |
| Flow Rate | 4 gal/min |
| Material | Stainless Steel |
| End Gender 1 | Male |
| End Gender 2 | Female |
| Port Size | 1/4 |
| Valve Type | 2 Way |
| Fitting Angle | Straight |
| Internal Connection Type | Flat Face |
| Weight | 0.0 KG |

