
- Female Half, Socket Type
- 1/8 in Body Size
- 1/8-27 Thread Size
- Stainless Steel Material
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Body Size | 1/8 in |
End Type 1 | Push To Connect |
End Gender 1 | Female |
Thread Size | 1/8-27 |
Fitting Angle | Straight |
End Gender 2 | Female |
End Type 2 | NPTF |
Temperature Range [Min] | -40 °F |
Series | HK Series |
Connection Style | Manual Connect |
Material | Stainless Steel |
Thread Size 2 | 1/8-27 |
Hex Size 1 | 0.56 in |
End Type | NPTF |
Temperature Range [Max] | 250 °F |
Internal Connection Type | Ball Lock |
Operating Pressure | 5000 psi |
Media | Hydraulic |
Flow Rate | 0.8 gal/min |
Length | 1.910 in |
Type | Female Half, Socket |
Seal Material | Buna-N |
Valve Type | 2-Way |
Weight | 0.076 LB |
