- Female Half, Socket Type
- 1/2 in Body Size
- 1/2-14 Thread Size
- Brass Material
applications
- Injection Molding, Heating and Cooling
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Seal Material | Buna-N |
| Internal Connection Type | Ball Lock |
| Port Size | 1/2 in |
| Media | Hydraulic |
| End Gender 1 | Female |
| Thread Size | 1/2-14 |
| Type | Female Half, Socket |
| Thread Size 2 | 1/2-14 |
| End Gender 2 | Female |
| Material | Brass |
| End Type 2 | NPTF |
| Fitting Angle | Straight |
| Width | 1.170 in |
| Series | Flo-Temp Series |
| End Type | NPTF |
| Hex Size 1 | 1.13 in |
| Length | 2 in |
| End Type 1 | Push To Connect |
| Body Size | 1/2 in |
| Weight | 0.0 LB |

