- Female Half, Socket Type
- 1/4 in Body Size
- 1/8-27 Thread Size
- Brass Material
applications
- Injection Molding, Heating and Cooling
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Type | Female Half, Socket |
| Series | Flo-Temp Series |
| Flow Rate | 4.5 gpm |
| Seal Material | Buna-N |
| Length | 1.680 in |
| End Gender 2 | Male |
| Width | 0.670 in |
| End Type | NPTF |
| Fitting Angle | Straight |
| End Type 2 | NPTF |
| Internal Connection Type | Ball Lock |
| End Gender 1 | Female |
| Thread Size | 1/8-27 |
| Port Size | 1/8 in |
| Burst Pressure | 800 psi |
| Thread Size 2 | 1/8-27 |
| Media | Hydraulic |
| Hex Size 1 | 0.56 in |
| End Type 1 | Push To Connect |
| Valve Type | Straight Thru |
| Body Size | 1/4 in |
| Material | Brass |
| Weight | 0.2 LB |

