- Socket Head Type
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Valve Type | 2 Way |
| Media | Pneumatic |
| Fitting Angle | Straight |
| Internal Connection Type | Ball Lock |
| Material | Brass |
| Series | 5000 Series |
| Safety Locking Machanism | Sleeve Lock |
| Seal Material | Buna-N |
| Body Size | 1/2 in |
| Type | Socket Head |
| Flow Rate | 539 gpm |
| Burst Pressure | 2000 psi |
| Weight | 0.0 LB |

