- Valve Stem Type
- 3/8 in Body Size
- Stainless Steel Material
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Fitting Angle | Straight |
| Media | Hydraulic |
| Series | HK Series |
| Material | Stainless Steel |
| Body Size | 3/8 in |
| Internal Connection Type | Ball Lock |
| Flow Rate | 6 gpm |
| Connection Style | Manual Connect |
| Type | Valve Stem |
| Valve Type | 2 Way |
| Weight | 0.0 KG |

