
- 303 Stainless Steel Material
- 3/4 Body Size
- Straight Fitting Angle
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Hex Size 1 | 1.25 in |
Hose I.D. | 1/4 in |
Body Size | 3/4 in |
Material | 303 Stainless Steel |
Series | HK Series |
Flow Rate | 26 gal/min |
End Gender 2 | Male |
End Size | 1 in |
Connection Style | Manual Connect |
Internal Connection Type | Ball Lock |
Media | Hydraulic |
End Type 1 | UN |
Length | 3.360 in |
Operating Pressure | 3500 psi |
Type | Socket |
End Type 2 | Barb |
Valve Type | 2-Way |
Fitting Angle | Straight |
End Gender 1 | Female |
Thread Size | 1-1/16 |
Weight | 0.0 LB |
