- Female Half, Socket Component
- 3/4 in Body Size
- NPTF Connection Type
- Stainless Steel Material
applications
- Fluid Transfer, Chemical, Food and Beverage, Injection Molding, Marine, Medical, Pressure Washing, Steam Cleaning
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Port Size | 3/4 in |
| Material | Stainless Steel |
| Series | ST Series |
| Hex Size | 1.44 in |
| Temperature Range [Max] | 250 °F |
| Connection Type | NPTF |
| Component | Female Half, Socket |
| Valve Type | Straight Thru |
| Temperature Range [Min] | -40 °F |
| Burst Pressure | 6800 psi |
| Thread Size | 3/4-14 |
| Fitting Angle | Straight |
| Flow Rate | 66 gal/min |
| Body Size | 3/4 in |
| End Gender 2 | Female |
| Length | 2.220 in |
| End Gender 1 | Female |
| Seal Material | Buna-N |
| Internal Connection Type | Ball Lock |
| Connection Style | Manual Connect |
| Weight | 0.54 LB |

