- Female Half, Socket Type
- 3/4 in Body Size
- 3/4-14 Thread Size
- Stainless Steel Material
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Operating Pressure | 3500 psi |
| Thread Size | 3/4-14 |
| Series | HK Series |
| Type | Female Half, Socket |
| Fitting Angle | Straight |
| Flow Rate | 26 gal/min |
| Temperature Range [Max] | 250 °F |
| End Type 2 | BSPP |
| Thread Size 2 | G3/4-14 |
| Connection Style | Manual Connect |
| Temperature Range [Min] | -40 °F |
| Body Size | 3/4 in |
| End Gender 2 | Female |
| Length | 3.480 in |
| Internal Connection Type | Ball Lock |
| End Type | BSPP |
| Material | Stainless Steel |
| Media | Hydraulic |
| End Gender 1 | Female |
| End Type 1 | Push To Connect |
| Hex Size 1 | 1.31 in |
| Valve Type | 2-Way |
| Seal Material | Buna-N |
| Weight | 1.372 LB |

