
- Male Half, Plug Type
- 3/8 in Body Size
- 3/8-19 Thread Size
- Stainless Steel Material
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Flow Rate | 6 gpm |
Thread Size | 3/8-19 |
Type | Male Half, Plug |
Media | Hydraulic |
End Gender 1 | Male |
Valve Type | 2 Way |
Seal Material | Buna-N |
Fitting Angle | Straight |
Material | 303 Stainless Steel |
Length | 1.760 in |
Temperature Range [Min] | -40 °F |
Body Size | 3/8 |
Temperature Range [Max] | 250 °F |
End Gender 2 | Female |
Operating Pressure | 3700 psi |
Series | HK Series |
Internal Connection Type | Ball Lock |
Hex Size 1 | 0.88 in |
Connection Style | Manual Connect |
End Type | BSPP |
Weight | 0.0 LB |
