
- Male Half, Plug Type
- 1 1/2 in Body Size
- 1 1/4-11 1/2 Thread Size
- Stainless Steel Material
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Operating Pressure | 2200 psi |
End Gender 1 | Male |
Connection Style | Manual Connect |
Internal Connection Type | Ball Lock |
Body Size | 1 1/2 in |
Type | Male Half, Plug |
Temperature Range [Min] | -40 °F |
Media | Hydraulic |
Thread Size | 1 1/4-11 1/2 |
Length | 4.760 in |
End Gender 2 | Female |
Valve Type | 2-Way |
Temperature Range [Max] | 250 °F |
Series | HK Series |
Material | Stainless Steel |
Fitting Angle | Straight |
Seal Material | Buna-N |
Flow Rate | 100 gal/min |
Hex Size 1 | 2.38 in |
End Type | NPTF |
Weight | 0.0 LB |
