- Female Half, Socket Type
- 1 1/2 in Body Size
- 1 1/2-11 Thread Size
- Stainless Steel Material
applications
- Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Transportation, Military, Law Enforcement/Rescue, Chemical, Oil and Gas, Consumer Products, HVAC, Food and Beverage, Trucks, Aerospace, Medical
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Gender 2 | Female |
| End Gender 1 | Female |
| Hex Size 1 | 2.38 in |
| Temperature Range [Max] | 250 °F |
| Fitting Angle | Straight |
| Series | HK Series |
| Thread Size 2 | G1 1/2-11 |
| Thread Size | 1 1/2-11 |
| End Type | BSPP |
| Seal Material | Buna-N |
| Flow Rate | 100 gal/min |
| Temperature Range [Min] | -40 °F |
| Connection Style | Manual Connect |
| Valve Type | 2-Way |
| End Type 1 | Push To Connect |
| Body Size | 1 1/2 in |
| Length | 4.820 in |
| Media | Hydraulic |
| Internal Connection Type | Ball Lock |
| Material | Stainless Steel |
| Operating Pressure | 2200 psi |
| Type | Female Half, Socket |
| End Type 2 | BSPP |
| Weight | 4.76 LB |

