- Male Half, Plug Type
- 1/4 in Body Size
- 1/4-18 Thread Size
- Stainless Steel Material
applications
- Industrial Breathing Air, General Pneumatics, Maintenance & Repair, Fluid Transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | Stainless Steel |
| End Gender 1 | Female |
| End Gender 2 | Male |
| Hex Size 1 | 0.56 in |
| Temperature Range [Max] | 250 °F |
| Safety Locking Machanism | Sleeve Lock |
| Body Size | 1/4 in |
| Thread Size | 1/4-18 |
| Type | Male Half, Plug |
| Compatible Fluids | Air, Gases & Liquids |
| Temperature Range [Min] | -40 °F |
| Media | Pneumatic |
| Width | 0.620 in |
| Flow Rate | 180 gal/min |
| Port Size | 1/4 in |
| Series | 3000 Series |
| Fitting Angle | Straight |
| Seal Material | Buna-N |
| Length | 1 3/4 in |
| Connection Style | Manual Connect |
| Valve Type | 2 Way |
| Internal Connection Type | Ball Lock |
| Burst Pressure | 8000 psi |
| End Type | NPTF |
| Weight | 0.07 LB |

