
- Female Half, Socket Component
- 1 1/4 in Body Size
- NPTF Connection Type
- Stainless Steel Material
applications
- Fluid Transfer, Chemical, Food and Beverage, Injection Molding, Marine, Medical, Pressure Washing, Steam Cleaning
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Connection Type | NPTF |
Port Size | 1 1/4 in |
Valve Type | Straight Thru |
Length | 2.440 in |
Material | Stainless Steel |
Seal Material | Buna-N |
Series | ST Series |
Burst Pressure | 6800 psi |
Temperature Range [Min] | -40 °F |
Hex Size | 2 in |
Body Size | 1 1/4 in |
Temperature Range [Max] | 250 °F |
Component | Female Half, Socket |
Flow Rate | 184 gpm |
Thread Size | 1 1/4-11 1/2 |
End Gender 2 | Female |
End Gender 1 | Female |
Connection Style | Manual Connect |
Fitting Angle | Straight |
Internal Connection Type | Ball Lock |
Weight | 1.3 LB |
