- Socket Type
- 3/8 in Body Size
- 3/8-18 Thread Size
- Carbon Steel Material
applications
- Hydraulic jack, Portable hydraulic rams
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | -13 °F |
| Series | HP3 Series |
| End Gender 1 | Female |
| Body Size | 3/8 in |
| Length | 2.840 in |
| Type | Socket |
| Seal Material | Buna-N |
| End Type 1 | Thread-To-Connect |
| End Type 2 | NPT |
| Finish | Zinc Trivalent |
| End Gender 2 | Male |
| Port Size | 3/8 in |
| Hex Size 1 | 0.94 in |
| Flow Rate | 6 gal/min |
| Burst Pressure | 11200 psi |
| Thread Size 2 | 3/8-18 |
| Thread Size | 3/8-18 |
| Valve Type | 2 Way |
| Material | Carbon Steel |
| End Type | NPTF |
| Weight | 0.49 LB |

