
- Socket Type
- 3/8 in Body Size
- 3/8-18 Thread Size
- Carbon Steel Material
applications
- Hydraulic jack, Portable hydraulic rams
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Flow Rate | 6 gpm |
End Gender 1 | Male |
End Gender 2 | Female |
End Type | NPT |
Thread Size | 3/8-18 |
Series | HP3 Series |
Finish | Zinc Trivalent |
Body Size | 3/8 |
Hex Size 1 | 1.26 in |
Port Size | 3/8 |
Burst Pressure | 26800 psi |
Seal Material | Buna-N |
Length | 1.570 in |
Valve Type | 2 Way |
Material | Carbon Steel |
Type | Socket |
Weight | 0.32 LB |
