- Plug Type
applications
- Automobile, Agriculture, Construction, Oil and Gas, Railway, Aeronautics, Food processing, Iron and Steel Industry, Electronics, Laboratories, General hydraulic applications
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Type | Plug |
| Finish | Zinc Trivalent |
| Valve Type | 2 Way |
| End Gender 2 | Female |
| End Gender 1 | Male |
| Material | Carbon Steel |
| Seal Material | Nitrile |
| Fitting Angle | Straight |
| Internal Connection Type | Ball Lock |
| Series | HA15000 Series |
| Weight | 0.0 LB |

