- Male Half, Plug Type
- 1/2 in Body Size
- 1/2-14 Thread Size
- Carbon Steel Material
| Length | 1.970 in |
| End Type | BSPP |
| Type | Male Half, Plug |
| Thread Size | 1/2-14 |
| Body Size | 1/2 in |
| Flow Rate | 7 gal/min |
| Fitting Angle | Straight |
| Temperature Range [Max] | 212 °F |
| Seal Material | Nitrile |
| Temperature Range [Min] | -4 °F |
| Hex Size 1 | 1.06 in |
| Finish | Zinc Trivalent |
| Internal Connection Type | Ball Lock |
| Material | Carbon Steel |
| Series | H5000 Series |
| Weight | 0.2 LB |

