- Female Half, Socket Type
- 1/2 in Body Size
- 1/2-14 Thread Size
- Carbon Steel Material
| Material | Carbon Steel |
| End Type | BSPP |
| Thread Size | 1/2-14 |
| Seal Material | Nitrile |
| Fitting Angle | Straight |
| Flow Rate | 7 gal/min |
| Length | 2.710 in |
| Temperature Range [Min] | -4 °F |
| Internal Connection Type | Ball Lock |
| Series | H5000 Series |
| Temperature Range [Max] | 212 °F |
| Type | Female Half, Socket |
| Finish | Zinc Trivalent |
| Hex Size 1 | 1.06 in |
| Body Size | 1/2 in |
| Weight | 0.59 LB |

