Skip to content Skip to navigation menu
Hansen Coupling Div.H2077-57

H2077-57

Aluminum; Stainless Steel; Carbon Steel Straight Connector
Item #110356085
  • Aluminum, Stainless Steel, Carbon Steel Material
  • Straight Fitting Angle
Hansen Coupling Div.H2077-57
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum, Stainless Steel, Carbon Steel Material
  • Straight Fitting Angle

applications

  • Adapting and connecting pressure lines to tanks, drums, castings, etc. during leak testing.

features

  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures
Length 8 in
Body Size 1/4 in
Series H Series
Type Expanding Seal Filling Connector
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison