- Female Half, Socket Type
- 1 1/4 in Body Size
- 1 1/4-11 1/2 Thread Size
- Brass Material
applications
- Industrial, Fuel Gas Systems, Food & Beverage
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Connection Style | Manual Connect |
| Material | Brass |
| Type | Female Half, Socket |
| Safety Locking Machanism | Sleeve Lock |
| Thread Size | 1 1/4-11 1/2 |
| End Gender 1 | Female |
| Valve Type | 1-Way |
| Temperature Range [Max] | 200 °F |
| Port Size | 1 1/4 in |
| Burst Pressure | 1000 psi |
| End Type | NPTF |
| Series | Gas-Mate Series |
| End Type 2 | NPTF |
| End Type 1 | Push To Connect |
| Internal Connection Type | Ball Lock |
| Temperature Range [Min] | -40 °F |
| End Gender 2 | Female |
| Body Size | 1 1/4 in |
| Hex Size 1 | 2 in |
| Media | Pneumatic |
| Length | 4.150 in |
| Fitting Angle | Straight |
| Thread Size 2 | 1 1/4-11 1/2 |
| Finish | Nickel |
| Seal Material | Buna-N |
| Weight | 0.0 LB |

