- Female Half, Plug Type
- 1 1/4 in Body Size
- 1 1/4-11 1/2 Thread Size
- Brass Material
applications
- Industrial, Fuel Gas Systems, Food & Beverage
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Temperature Range [Max] | 200 °F |
| Thread Size | 1 1/4-11 1/2 |
| End Gender 1 | Male |
| Fitting Angle | Straight |
| Material | Brass |
| Seal Material | Buna-N |
| End Type | NPTF |
| Length | 2.440 in |
| Port Size | 1 1/4 in |
| Type | Female Half, Plug |
| Temperature Range [Min] | -40 °F |
| Burst Pressure | 1000 psi |
| Series | Gas-Mate Series |
| Body Size | 1 1/4 in |
| End Gender 2 | Female |
| Safety Locking Machanism | Sleeve Lock |
| Valve Type | 1-Way |
| Internal Connection Type | Ball Lock |
| Connection Style | Manual Connect |
| Finish | Nickel |
| Weight | 0.55 LB |

