- Female Half, Socket Type
- 1/4 in Body Size
- 3/8-18 Thread Size
- Aluminum Material
| Seal Material | Buna-N |
| Body Size | 1/4 in |
| Fitting Angle | Straight |
| Safety Locking Machanism | Push Button |
| Thread Size | 3/8-18 |
| End Type | NPTF |
| Port Size | 3/8 in |
| Hex Size 1 | 0.75 in |
| Length | 3.180 in |
| Type | Female Half, Socket |
| Series | Safeline Series |
| Connection Style | Manual Connect |
| Burst Pressure | 928 psi |
| Material | Aluminum |
| Flow Rate | 150 gal/min |
| Weight | 0.28 LB |

