- Female Half, Socket Type
- 1/4 in Body Size
- 1/4-18 Thread Size
- Aluminum Material
| Length | 3.200 in |
| Port Size | 1/4 in |
| Type | Female Half, Socket |
| Body Size | 1/4 in |
| Safety Locking Machanism | Push Button |
| Material | Aluminum |
| Connection Style | Manual Connect |
| Hex Size 1 | 0.67 in |
| Seal Material | Buna-N |
| Fitting Angle | Straight |
| End Type | NPTF |
| Flow Rate | 150 gal/min |
| Series | Safeline Series |
| Thread Size | 1/4-18 |
| Burst Pressure | 928 psi |
| Weight | 0.26 LB |

