- Socket Type
- 1/4 in Body Size
- 3/8 Thread Size
- Aluminum Material
| Material | Aluminum |
| End Type | NPT |
| Temperature Range [Max] | 150 °F |
| Burst Pressure | 928 psi |
| Type | Socket |
| Body Size | 1/4 in |
| Series | G700 Series |
| Thread Size | 3/8 |
| Length | 3.180 in |
| Seal Material | Buna-N |
| Port Size | 3/8 in |
| Hex Size 1 | 0.87 in |
| Weight | 0.31 LB |

