- Female Half, Socket Type
- 1/4 in Body Size
- 1/4-18 Thread Size
- Aluminum Material
| Burst Pressure | 928 psi |
| Flow Rate | 150 gal/min |
| Hex Size 1 | 0.67 in |
| End Gender 2 | Female |
| Temperature Range [Max] | 250 °F |
| Port Size | 1/4 in |
| Temperature Range [Min] | -40 °F |
| End Gender 1 | Female |
| Internal Connection Type | Ball Lock |
| Body Size | 1/4 in |
| Thread Size | 1/4-18 |
| Seal Material | Buna-N |
| Fitting Angle | Straight |
| Connection Style | Manual Connect |
| Series | G700 Series |
| End Type | NPTF |
| Compatible Fluids | Compressed Air |
| Safety Locking Machanism | Push Button |
| Material | Aluminum |
| Type | Female Half, Socket |
| Length | 2.980 in |
| Weight | 0.26 LB |

