- Straight Hose Stem Type
- 1/2 in Body Size
- Brass Material
applications
- Injection Molding, Heating and Cooling
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Gender 2 | Male |
| Length | 4.350 in |
| End Gender 1 | Male |
| Seal Material | Buna-N |
| Flow Rate | 13 gal/min |
| Compatible Fluids | Water-Glycol, Hot Water & Hot Oil |
| Body Size | 1/2 in |
| End Type 1 | Push To Connect |
| End Type 2 | Line, Hose, Tube |
| Temperature Range [Max] | 250 °F |
| Type | Straight Hose Stem |
| Media | Hydraulic |
| End Type | Barb |
| Temperature Range [Min] | -40 °F |
| Valve Type | Straight Thru |
| Width | 1.180 in |
| Internal Connection Type | Ball Lock |
| Material | Brass |
| Hose I.D. | 1/4 in |
| Fitting Angle | Straight |
| Burst Pressure | 800 psi |
| Series | Flo-Temp Series |
| Weight | 0.0 LB |

