- Socket Elbow Type
- 3/8 in Body Size
- Brass Material
applications
- Injection Molding, Heating and Cooling
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Body Size | 3/8 in |
| Width | 0.900 in |
| Burst Pressure | 800 psi |
| End Type 2 | Line, Hose, Tube |
| Internal Connection Type | Ball Lock |
| Seal Material | Buna-N |
| Flow Rate | 4.5 gal/min |
| Media | Hydraulic |
| End Type 1 | Push To Connect |
| Material | Brass |
| Series | Flo-Temp Series |
| Hose I.D. | 1/2 in |
| End Gender 2 | Male |
| End Gender 1 | Female |
| Fitting Angle | 45° |
| Type | Socket Elbow |
| Length | 3.170 in |
| Valve Type | Straight Thru |
| Weight | 0.0 LB |

