
- Female Half, Socket Elbow Type
- 3/8 in Body Size
- Brass Material
applications
- Injection Molding, Heating and Cooling
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Connection Style | Manual Connect |
End Type 2 | Line, Hose, Tube |
Type | Female Half, Socket Elbow |
Valve Type | Straight Thru |
Media | Hydraulic |
Hose I.D. | 1/2 in |
Series | Flo-Temp Series |
Length | 2.430 in |
Temperature Range [Max] | 250 °F |
Width | 0.880 in |
Body Size | 3/8 in |
Height | 1.600 in |
Compatible Fluids | Water-Glycol, Hot Water & Hot Oil |
Seal Material | Buna-N |
Flow Rate | 4.5 gpm |
Material | Brass |
End Type | Barb |
Fitting Angle | 90˚ |
End Gender 2 | Male |
Burst Pressure | 800 psi |
Temperature Range [Min] | -40 °F |
End Gender 1 | Female |
End Type 1 | Push To Connect |
Internal Connection Type | Ball Lock |
Weight | 0.0 LB |
