
- Female Half, Straight Hose Stem Type
- 3/8 in Body Size
- Brass Material
applications
- Injection Molding, Heating and Cooling
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
End Type | Barb |
Hose I.D. | 1/2 in |
Temperature Range [Max] | 250 °F |
Series | Flo-Temp Series |
Compatible Fluids | Water-Glycol, Hot Water & Hot Oil |
Media | Hydraulic |
End Gender 2 | Male |
Burst Pressure | 800 psi |
Type | Female Half, Straight Hose Stem |
Length | 2.820 in |
End Type 2 | Line, Hose, Tube |
Flow Rate | 4.5 gpm |
End Gender 1 | Female |
Seal Material | Buna-N |
Material | Brass |
Internal Connection Type | Ball Lock |
Body Size | 3/8 in |
Width | 0.880 in |
Temperature Range [Min] | -40 °F |
End Type 1 | Push To Connect |
Fitting Angle | Straight |
Connection Style | Manual Connect |
Valve Type | Straight Thru |
Weight | 0.0 LB |
