Skip to content Skip to navigation menu
Hansen Coupling Div.FTS216V

FTS216V

Flo-Temp Series Quick Disconnect
Item #100419391
  • Socket Elbow Type
  • 1/4 in Body Size
  • 2 1/2-8 Thread Size
  • Brass Material
Hansen Coupling Div.FTS216V
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Socket Elbow Type
  • 1/4 in Body Size
  • 2 1/2-8 Thread Size
  • Brass Material

applications

  • Injection Molding, Heating and Cooling

features

  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures
Material Brass
End Type 2 Line, Hose, Tube
Thread Size 2 1/2-8
Flow Rate 2.2 gal/min
Temperature Range [Max] 250 °F
Length 1.760 in
Seal Material Buna-N
End Gender 1 Female
Series Flo-Temp Series
Temperature Range [Min] -40 °F
Internal Connection Type Ball Lock
Hose I.D. 3/8 in
Valve Type Straight Thru
Body Size 1/4 in
Burst Pressure 800 psi
End Gender 2 Male
Media Hydraulic
End Type 1 Push To Connect
Width 0.670 in
Type Socket Elbow
Fitting Angle 90°
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison