
- Socket Type
- 1/4 in Body Size
- Brass Material
applications
- Injection Molding, Heating and Cooling
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Flow Rate | 2.2 gal/min |
Length | 2.090 in |
Valve Type | Straight Thru |
Width | 0.670 in |
Temperature Range [Min] | -40 °F |
Body Size | 1/4 in |
Material | Brass |
End Type 2 | Line, Hose, Tube |
Seal Material | Buna-N |
End Gender 1 | Female |
Temperature Range [Max] | 250 °F |
Hose I.D. | 5/16 in |
Fitting Angle | Straight |
End Gender 2 | Male |
Type | Socket |
Series | Flo-Temp Series |
Internal Connection Type | Ball Lock |
Burst Pressure | 800 psi |
Media | Hydraulic |
End Type 1 | Push To Connect |
Weight | 0.0 LB |
