
- Male Pipe Thread Type
- 1/2 in Body Size
- 3/4-14 Thread Size
- Brass Material
applications
- Injection Molding, Heating and Cooling
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Internal Connection Type | Ball Lock |
End Gender 1 | Male |
Thread Size | 3/4-14 |
Body Size | 1/2 |
Width | 1 1/4 in |
Material | Brass |
Burst Pressure | 800 psi |
Port Size | 3/4 |
Series | Flo-Temp Series |
Fitting Angle | Straight |
Flow Rate | 13 gpm |
Hex Size 1 | 1.5 in |
End Type | NPTF |
Length | 1 3/4 in |
End Gender 2 | Male |
Seal Material | Buna-N |
Valve Type | Straight Thru |
Type | Male Pipe Thread |
Weight | 0.0 LB |
