- Plug Type
- 1/2 in Body Size
- 1/2-14 Thread Size
- Brass Material
applications
- Injection Molding, Heating and Cooling
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Fitting Angle | Straight |
| Thread Size | 1/2-14 |
| Width | 0.980 in |
| Type | Plug |
| Series | Flo-Temp Series |
| Seal Material | Buna-N |
| Length | 1 3/4 in |
| End Gender 1 | Female |
| Internal Connection Type | Ball Lock |
| End Type | NPTF |
| End Gender 2 | Female |
| Burst Pressure | 800 psi |
| Body Size | 1/2 in |
| Port Size | 1/2 in |
| Flow Rate | 13 gal/min |
| Material | Brass |
| Valve Type | Straight Thru |
| Hex Size 1 | 0.88 in |
| Weight | 0.0 LB |

