
- Male Pipe Thread Type
- 1/2 in Body Size
- 1/2-14 Thread Size
- Brass Material
applications
- Injection Molding, Heating and Cooling
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Seal Material | Buna-N |
Thread Size | 1/2-14 |
End Type | NPTF |
End Gender 1 | Male |
Width | 0.980 in |
Hex Size 1 | 0.88 in |
Fitting Angle | Straight |
Valve Type | Straight Thru |
End Gender 2 | Male |
Series | Flo-Temp Series |
Port Size | 1/2 in |
Body Size | 1/2 in |
Burst Pressure | 800 psi |
Length | 1 3/4 in |
Internal Connection Type | Ball Lock |
Material | Brass |
Flow Rate | 13 gal/min |
Type | Male Pipe Thread |
Weight | 0.11 LB |
