- Male Half, Male Pipe Thread Type
- 3/8 in Body Size
- 1/2-14 Thread Size
- Brass Material
applications
- Injection Molding, Heating and Cooling
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Material | Brass |
| End Gender 2 | Male |
| Hex Size 1 | 1.19 in |
| Valve Type | Straight Thru |
| Fitting Angle | Straight |
| Length | 1.560 in |
| End Type | NPTF |
| Connection Style | Manual Connect |
| Type | Male Half, Male Pipe Thread |
| Series | Flo-Temp Series |
| End Gender 1 | Male |
| Temperature Range [Min] | -40 °F |
| Port Size | 1/2 in |
| Width | 0.980 in |
| Seal Material | Buna-N |
| Compatible Fluids | Water-Glycol, Hot Water & Hot Oil |
| Body Size | 3/8 in |
| Internal Connection Type | Ball Lock |
| Thread Size | 1/2-14 |
| Temperature Range [Max] | 250 °F |
| Flow Rate | 4.5 gal/min |
| Burst Pressure | 800 psi |
| Weight | 0.0 LB |

