- Male Pipe Thread Type
- 3/8 in Body Size
- 3/8-18 Thread Size
- Brass Material
applications
- Injection Molding, Heating and Cooling
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Internal Connection Type | Ball Lock |
| Seal Material | Buna-N |
| End Type | NPTF |
| Body Size | 3/8 |
| Type | Male Pipe Thread |
| Valve Type | Straight Thru |
| Port Size | 3/8 |
| End Gender 1 | Male |
| Length | 1.400 in |
| End Gender 2 | Female |
| Flow Rate | 4.5 gpm |
| Burst Pressure | 800 psi |
| Thread Size | 3/8-18 |
| Series | Flo-Temp Series |
| Material | Brass |
| Fitting Angle | Straight |
| Weight | 0.0 LB |

