
- Male Pipe Thread Type
- 1/4 in Body Size
- 3/8-18 Thread Size
- Brass Material
applications
- Injection Molding, Heating and Cooling
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Valve Type | Straight Thru |
Length | 1.190 in |
Thread Size | 3/8-18 |
End Gender 2 | Male |
Seal Material | Buna-N |
Fitting Angle | Straight |
Body Size | 1/4 in |
Type | Male Pipe Thread |
Width | 0.770 in |
Internal Connection Type | Ball Lock |
Burst Pressure | 800 psi |
Port Size | 3/8 in |
End Gender 1 | Male |
Hex Size 1 | 1 in |
End Type | NPTF |
Series | Flo-Temp Series |
Flow Rate | 2.2 gal/min |
Material | Brass |
Weight | 0.2 LB |
