
- Male Pipe Thread Type
- 1/4 in Body Size
- 1/4-18 Thread Size
- Brass Material
applications
- Injection Molding, Heating and Cooling
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
Thread Size | 1/4-18 |
End Type | NPTF |
End Gender 2 | Male |
Burst Pressure | 800 psi |
Body Size | 1/4 |
Seal Material | Buna-N |
Internal Connection Type | Ball Lock |
Valve Type | Straight Thru |
Port Size | 1/4 |
Type | Male Pipe Thread |
Flow Rate | 2.2 gpm |
Width | 0.630 in |
Series | Flo-Temp Series |
Length | 1.150 in |
Hex Size 1 | 0.84 in |
End Gender 1 | Male |
Material | Brass |
Fitting Angle | Straight |
Weight | 0.02 LB |
