- Male Half Type
- 1/4 in Body Size
- 9/16-18 Thread Size
- Carbon Steel Material
applications
- Diagnostic pressure testing for hydraulic systems
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Series | FD90 Series |
| Compatible Fluids | Hydraulic Oil |
| Temperature Range [Min] | -40 °F |
| Finish | Zinc Trivalent |
| Length | 1.320 in |
| Connection Style | Manual Connect |
| End Gender 1 | Male |
| End Gender 2 | Male |
| Body Size | 1/4 in |
| Internal Connection Type | Ball Lock |
| Thread Size | 9/16-18 |
| Seal Material | Buna-N |
| Fitting Angle | Straight |
| Valve Type | 2-Way |
| Temperature Range [Max] | 250 °F |
| Material | Carbon Steel |
| Flow Rate | 0.6 gal/min |
| Burst Pressure | 28000 psi |
| Port Size | 9/16 in |
| End Type | ORB |
| Hex Size 1 | 0.69 in |
| Width | 0.690 in |
| Vacuum Rating | 28 in Hg |
| Type | Male Half |
| Weight | 0.06 LB |

