- Male Half Type
- 1/4 in Body Size
- 1/4-18 Thread Size
- Carbon Steel Material
applications
- Diagnostic pressure testing for hydraulic systems
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Port Size | 1/4 in |
| Finish | Zinc Trivalent |
| Compatible Fluids | Hydraulic Oil |
| Length | 1.490 in |
| Material | Carbon Steel |
| Internal Connection Type | Ball Lock |
| Temperature Range [Min] | -40 °F |
| End Gender 1 | Male |
| Thread Size | 1/4-18 |
| End Type | SAE |
| Vacuum Rating | 28 in Hg |
| Temperature Range [Max] | 250 °F |
| Type | Male Half |
| Series | FD90 Series |
| Fitting Angle | Straight |
| End Gender 2 | Male |
| Seal Material | Buna-N |
| Connection Style | Manual Connect |
| Flow Rate | 0.6 gal/min |
| Valve Type | 2-Way |
| Width | 0.620 in |
| Body Size | 1/4 in |
| Hex Size 1 | 0.69 in |
| Burst Pressure | 28000 psi |
| Weight | 0.07 LB |

