- Female Half, Male Half Type
- 1 1/4 in Body Size
- 1 5/8-12 Thread Size
- Carbon Steel Material
applications
- Hydraulic and fluid transfer, Mining equipment
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| End Type | SAE |
| Series | FD86 Series |
| Material | Carbon Steel |
| End Gender 1 | Female |
| Connection Style | Manual Connect |
| Vacuum Rating | 28 in Hg |
| Flow Rate | 75 gal/min |
| Temperature Range [Max] | 250 °F |
| Width | 2.480 in |
| Type | Female Half, Male Half |
| Seal Material | Buna-N |
| Fitting Angle | Straight |
| Length | 4.160 in |
| Compatible Fluids | Hydraulic Oil |
| Hex Size 1 | 2.25 in |
| Body Size | 1 1/4 in |
| Thread Size | 1 5/8-12 |
| Finish | Zinc Trivalent |
| Temperature Range [Min] | -40 °F |
| Internal Connection Type | Thread to Connect |
| Burst Pressure | 15000 psi |
| Port Size | 1 5/8 in |
| End Gender 2 | Female |
| Weight | 3.25 LB |

