- Female Half Type
- 1 in Body Size
- 1-11 1/2 Thread Size
- Carbon Steel Material
applications
- Hydraulic and fluid transfer, Mining equipment
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Width | 4 1/2 in |
| Series | FD85 Series |
| Finish | Zinc Trivalent |
| Body Size | 1 in |
| Flow Rate | 50 gal/min |
| Temperature Range [Min] | -40 °F |
| Vacuum Rating | 28 in Hg |
| Seal Material | Buna-N |
| Media | Hydraulic |
| End Size | 1 in |
| Temperature Range [Max] | 250 °F |
| End Type 1 | Thread-To-Connect |
| Port Size | 1 in |
| Burst Pressure | 15000 psi |
| Type | Female Half |
| Valve Type | 2 Way |
| Thread Size 2 | 1-11 1/2 |
| Length | 4.980 in |
| Internal Connection Type | Thread to Connect |
| Material | Carbon Steel |
| End Gender 2 | Female |
| Connection Style | Manual Connect |
| Compatible Fluids | Hydraulic Oil |
| Thread Size | 1-11 1/2 |
| Fitting Angle | Straight |
| End Gender 1 | Female |
| End Type | NPT |
| End Type 2 | NPTF |
| Weight | 18.05 LB |

