- Female Half Type
- 5/8 in Body Size
- 1/2-14 Thread Size
- Carbon Steel Material
applications
- Hydraulic fluid transfer, Agricultural equipment
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Flow Rate | 16 gal/min |
| Internal Connection Type | Ball Lock |
| Material | Carbon Steel |
| End Gender 1 | Female |
| Vacuum Rating | 28 in Hg |
| Seal Material | Buna-N |
| Series | FD72 Series |
| Thread Size | 1/2-14 |
| End Type | NPTF |
| End Type 1 | Push To Connect |
| Body Size | 5/8 in |
| Thread Size 2 | 1/2-14 |
| Media | Hydraulic |
| Temperature Range [Min] | -40 °F |
| Compatible Fluids | Hydraulic Oil |
| End Gender 2 | Female |
| Type | Female Half |
| Port Size | 1/2 in |
| Length | 3.170 in |
| Burst Pressure | 12000 psi |
| Valve Type | 2-Way |
| Fitting Angle | Straight |
| End Type 2 | NPTF |
| Width | 1 1/2 in |
| Hex Size 1 | 1 in |
| Temperature Range [Max] | 250 °F |
| Finish | Zinc Trivalent |
| Weight | 0.74 LB |

