- Male Half, Plug Type
- 1/2 in Body Size
- 1/2-14 Thread Size
- Carbon Steel Material
applications
- High pressure water blast, Bridge/concrete repair, Paint stripping, Shipyards
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Length | 2.340 in |
| Fitting Angle | Straight |
| Valve Type | Straight Thru |
| End Gender 2 | Male |
| Port Size | 1/2 in |
| Width | 1.640 in |
| Compatible Fluids | Water, Gas & Oil |
| Type | Male Half, Plug |
| Internal Connection Type | Ball Lock |
| End Gender 1 | Female |
| Body Size | 1/2 in |
| Seal Material | Buna-N |
| Temperature Range [Max] | 250 °F |
| Safety Locking Machanism | Sleeve Lock |
| Material | Carbon Steel |
| Finish | Zinc Trivalent |
| Series | FD69 Series |
| Vacuum Rating | 28 in Hg |
| Thread Size | 1/2-14 |
| Connection Style | Manual Connect |
| Temperature Range [Min] | -40 °F |
| Burst Pressure | 40000 psi |
| End Type | NPT |
| Hex Size 1 | 1.12 in |
| Flow Rate | 45 gal/min |
| Weight | 0.35 LB |

