- Dust Plug Component
- 1 in Body Size
- NPT Connection Type
- Carbon Steel Material
applications
- Hydraulics and fluid transfer, On-highway hydraulic wet lines, Dump and refuse vehicles, Bulk liquid transfer
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Finish | Zinc Trivalent |
| Internal Connection Type | Ball Lock |
| Material | Carbon Steel |
| Temperature Range [Min] | -15 °F |
| Port Size | 1 in |
| Flow Rate | 50 gal/min |
| End Gender 1 | Female |
| Component | Dust Plug |
| Temperature Range [Max] | 400 °F |
| Thread Size | 1-11 1/2 |
| Burst Pressure | 12000 psi |
| Fitting Angle | Straight |
| Vacuum Rating | 28 in Hg |
| Seal Material | FKM |
| Hex Size | 1.69 in |
| Body Size | 1 in |
| Connection Type | NPT |
| End Gender 2 | Female |
| Compatible Fluids | Hydraulic Oil |
| Length | 3.820 in |
| Series | FD56 Series |
| Width | 1.620 in |
| Valve Type | 2-Way |
| Connection Style | Manual Connect |
| Type | Female Half, Dust Plug |
| Weight | 0.77 LB |

