- Male Half, Plug Type
- 1/4 in Body Size
- 7/8-14 Thread Size
- Stainless Steel Material
applications
- SCBA transfilling and buddy-breathing applications
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Type | Male Half, Plug |
| End Type | ORB |
| Compatible Fluids | Water, Gas & Oil |
| Fitting Angle | Straight |
| Width | 1.430 in |
| Hex Size 1 | 1 in |
| Burst Pressure | 16500 psi |
| Body Size | 1/4 in |
| Length | 1.930 in |
| End Gender 2 | Male |
| Material | Stainless Steel |
| Series | FD17 Series |
| Thread Size | 7/8-14 |
| Temperature Range [Max] | 160 °F |
| Seal Material | EPDM |
| End Gender 1 | Male |
| Temperature Range [Min] | -40 °F |
| Port Size | 5/8 in |
| Connection Style | Manual Connect |
| Flow Rate | 33 gal/min |
| Weight | 0.23 LB |

